Crepe masking tape
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Crepe masking tape
General masking tasks in the vehicle and painting fields, for smooth and painted surfaces
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
For oven drying
- Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +80 °C
Excellent adhesion
- Very good adhesion to all smooth and painted surfaces, making it ideal for the construction and vehicle sector
- Residue-free removal immediately after painting for effective work and the best results
Resistant to moisture and solvents
- Ideal for painting tasks with all common paint and varnish systems
- Also suitable for wet sanding due to moisture resistance
Notice
- For residue-free removal, the tape must be removed immediately after the paint or varnish has dried
- Not for use in outdoor applications as the tape is not UV-resistant
Application area
Application area
- For indoor applications
- For all general masking tasks in the vehicle and painting sectors, such as on painted metal, glass, chrome parts or rubber
- For securing masking paper during painting work
Instructions
The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents or other chemicals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!