Easy Masking Tape
For detailed information, other images and documents, please select individual articles from the following table.
Easy Masking Tape
Multi-part special tape, stable in contact with water-based paint for difficult masking tasks on vehicles, free of materials containing silicon
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Simple and time-saving
- The divided plastic lip allows both flat seals and deeper seals to be lifted
- This plastic lip also allows the tape to be slid in more easily than with conventional products, which makes it quicker to apply
Perforated tape
- The required length can be torn off by hand, without the need for additional tools
- The perforation makes it quick and easy to mask the radii, for example on rubber window seals
Excellent for painting tasks
- Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +110 °C for max. one hour
Notice
- Stable in contact with water-based paint and free of materials containing silicon
Application area
Can be torn off by hand along the perforation
The plastic insert strip facilitates insertion
Fold the adhesive tape and press down
For flat seals or narrow gaps, the plastic strip can be snapped and shortened by hand
Can be torn off by hand along the perforation
The plastic insert strip facilitates insertion
Fold the adhesive tape and press down
For flat seals or narrow gaps, the plastic strip can be snapped and shortened by hand
Application area
- Particularly suitable as a masking aid on seals, windows, doors, sliding roofs, bonnets, boot lids, front and rear windows
- Also excellent for painting tasks which require oven drying, as the tape is heat-resistant for short periods
Instructions
The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents or other chemicals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!