Test leads, straight
For detailed information, other images and documents, please select individual articles from the following table.
Test leads, straight
Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, straight
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Rated voltage 1000V CAT III 20 A
Notice
Silicone leads = temperature resistant, continuous up to 150°C – briefly up to 250°C, therefore suitable for use in engine compartment as PVC leads (temperature resistant up to 70°C). Very flexible and resistant to buckling at low temperatures thanks to multi-stranded copper wire.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!