Test leads with test tips
For detailed information, other images and documents, please select individual articles from the following table.
Test leads with test tips
Needle-shaped test tips angled on one side
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- For measurements at constricted measuring points, with socket for all 4 mm plug connectors
- Cable length: 250 mm, total length: 300 mm
- <50 V
Notice
Silicone leads = temperature resistant, continuous up to 150°C – briefly up to 250°C, therefore suitable for use in engine compartment as PVC leads (temperature resistant up to 70°C). Very flexible and resistant to buckling at low temperatures thanks to multi-stranded copper wire.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!