For detailed information, other images and documents, please select individual articles from the following table.
Big microfibre car cloth
High-performance microfibre cloth for drying after wet cleaning in the automotive sector
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/16093282.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/16093299.jpg)
Variants
Register now and access more than 125,000 products
High-quality and soft microfibre cloth (large), soaks up water brilliantly with exceptional absorption.
Highly absorbent
The thick pile has high water absorption - up to 500%
The plush structure takes up to 5 times its own weight in water
- Suitable for fast, easy and gentle drying and high-gloss polishing
- The perfect drying cloth after washing a vehicle
Loopless
Leaves no scratch marks and is very gentle on the paint
Easy-care
Can be washed at 60°C in the washing machine (without fabric softener)
XL format
Can be washed at 60°C in the washing machine (do not use fabric conditioner)
For all vehicle paints
After washing with water, run the cloth over the vehicle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!