For detailed information, other images and documents, please select individual articles from the following table.
FPMF Board 2-S
For fire rated pipe and cable penetration seals in massive walls and massive floors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The 2-S FR boards are high-density mineral-wool boards with fire-retardant coating on both sides.
FR boards, 2-S: 1200x600x60 mm.
- Fire resistance classes up to EI 240–EI 240 U/U, depending on the installation situation and the material
- The boards are pre-coated for quick and easy installation
- Excellent soundproofing
Gaps and edge joints are to be sealed with ACR 240 fire-retardant acrylic. Other system components are Würth FP strips and FP backfill material.
The components (load-bearing structure, walls and ceilings) must have the required fire resistance rating in accordance with EN 13501-2. The walls and ceiling must be ≥150 mm in thickness. Maximum opening size: 2,400 x 1,200 mm (W x H). Maximum pipe/cable assignment: 60 % of penetration size.
When used for fire-rated penetration seals, ETA 21/0078 and the relevant installation instructions must be observed.
Combination penetration sealing of metal and plastic pipes and electrical wires in solid walls and solid ceilings in accordance with ETA-24/0628.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!