RED PERFECT® 3D mini non-woven disc
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
RED PERFECT® 3D mini non-woven disc
For matting, satin finishing and finishing (final sanding) and for matching pre-ground, flat and slightly profiled components made of high-grade steel with high requirements for decorative surfaces
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Perfect final sanding suitable for high surface requirements with significantly lower roughness depth, without producing a high-gloss finish
- Very long service life and even distribution of the abrasive grain ensure a consistent grinding finish on the workpiece
- Extra-reinforced nylon non-woven abrasive with three-dimensional non-woven structure for a more compact and abrasive design, resulting in a considerably higher edge strength
- The flexible and elasticated structure of the non-woven fabric ensures optimal adaptation to the workpiece
- No change to the geometry of the workpiece
- For use on pneumatic die grinders with angled, flexible shafts
- 75 mm discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder
Notice
- At high rotation speeds, a coarse grain acts like a finer grain, and at low rotation speeds, a fine grain acts like a coarser grain
- Use tools with a low contact pressure; high contact pressure leads to premature wear
- If chip removal is insufficient, do not increase the contact pressure, but instead use a coarser grit
- Enhanced process reliability: Whether you are working with an electric sanding file, tube belt sander, stationary contact grinding machine or angle grinder, a consistent surface quality is ensured
Application area
- For finishing, matting, satin finishing and blending with very low roughness depth
- No sanding through when machining body parts
- For removing discolouration, paint layers, surface rust, dirt and oxide layers, restoring slightly damaged surfaces and fine mattings and for deburring
- For removing sanding grooves, scratches, coatings and old paint
- For cleaning surfaces
- Materials to be processed: steel, high-grade steel, aluminium, brass, copper, wood and plastics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!