Welcome to Würth Slowakia For trade customers only
Mobile charging station mode 2 type 2 UNI
Mobile charging station mode 2 type 2 UNI - 1
Mobile charging station mode 2 type 2 UNI - 2
Mobile charging station mode 2 type 2 UNI - 3
Mobile charging station mode 2 type 2 UNI - 4
Mobile charging station mode 2 type 2 UNI - 5
Mobile charging station mode 2 type 2 UNI - 6

For detailed information, other images and documents, please select individual articles from the following table.

Mobile charging station mode 2 type 2 UNI

Mobile and flexible charging of electric and hybrid vehicles with type 2 plug for at home and on the go
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
User-friendly


  • Automatic detection of the maximum charging current via coding in the mains cable

  • The integrated control and protection device in the control box (IC-CPD) is responsible for controlling the charging process

  • The IC-CPD in the charging system complies with the IEC 62752 standard and has four LEDs for indicating the charging status and faults

  • The current does not need to be configured nor is any parameterization required (plug and charge)


High degree of flexibility


  • Innovative plugin connector technology that allows different adapters to be used to draw current

  • The wall bracket can be used to convert the mobile charging station into a wall-mounted charging station


High degree of safety


  • A padlock can be used to secure the charging station to the wall bracket to protect against theft

  • The charging station can also withstand being driven over
Notice

Supplied without adapter cable/mains plug. Charging at 16 A and 32 A is also possible by using a corresponding adapter/mains plug. If there is a three-phase connection, charging with 11 kW and 22 kW is also possible.