Welcome to Würth Slowakia For trade customers only
Engine bridge with universal support, universal

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Engine bridge with universal support, universal

Universal engine bridge with four-point support

See product details

Available in 2 versions
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
  • Allows easier and safer access to all mechanical parts below the engine

  • The engine bridge can be installed quickly and easily as it is attachable in a variety of positions thanks to adjustable feet

  • Rubberised supports

  • Adjustable incline

  • Two adjustable extractor hooks

  • Suitable for use in vehicles from compact cars through to vans