The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Mounting block XL assortment
Versatile, large-scale mounting block for alignment and support with many additional features. As a practical mix in a strong bucket
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Ideal for support and alignment in structural wood construction and with the assembly of lift-and-slide elements or other large-scale structural elements
- Special nubs enable the optimal stacking of several blocks
- Perforated pattern facilitates flexible fixing
- Ribbed structure ensures a high load capacity with minimal use of materials
- The ribbed structure can be sealed with a 1.5 mm block for full-surface support
- Blocks made of recycled PP (polypropylene) are robust, durable and resistant
The XL mounting blocks are made of polypropylene (PP) and are not permanently UV-stable. Protect from permanent, direct sunlight. The XL mounting blocks are not suitable for permanent static load removal.
For support and alignment in structural wood construction, window construction and many other applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!