The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Mounting plate For VLB 40 hinges
On wooden wrap-around frames
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The mounting plate is used for assembly of VLB hinges on wrap-around frames for abutting DIN R and DIN L wooden doors
Installation instructions: Jamb thickness (x) - 4 mm, hinge thickness = offset of the mounting plate.
If a mounting plate of a specific installation height is not listed, select a mounting plate of the next largest installation height. However, the frame must then be underlaid to compensate for the difference.
The fastening screws for the M5 x 13.5 mm nickel-plated TX 20 hinges are supplied with the VLB hinges.
Delivery time approx. 4 weeks for articles 0687380495 and 0687380498.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!