For detailed information, other images and documents, please select individual articles from the following table.
Mounting rail
Rigid mounting rail profile (complies with tech. guideline no. 20) with slots for adjustment and fixed holes for securing the window element in place.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
During installation, always use a fastener in one of the provided fixed holes for securing the window element.
Take the properties of fasteners used into account (screw anchor W-SA, W-UR8, AMO III), e.g. edge clearances.
->If the edge clearance is increased, the projection is reduced accordingly.
Recommended fastener in concrete:
- Screw anchor W-SA 7.5 type MS
- Plastic frame anchor W-UR8
Recommended fastener in aerated concrete:
Plastic frame anchor W-UR8
Recommended fastener in solid or perforated brick masonry:
- Plastic frame anchor W-UR8
- AMO III screw diameter 7.5 mm
Recommended fastener for connection to window sill or window frame profile:
- FBS 1
- ASSY 3.0
- pias drilling screw
Recommended fastener for connection to window frame profile or frame coupling:
Pias drilling screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!