For detailed information, other images and documents, please select individual articles from the following table.
Double-sided film adhesive tape Ultratack
Highly adhesive, double-sided PET tape for indoor and outdoor use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Heat resistance up to 200°C - short term
Extremely high and long-lasting adhesive strength
- Excellent adhesive strength
- Solvent acrylate adhesive with high shear strength
Suitable for indoor and outdoor use
Outstanding resistance to UV and weathering
Ideal processing temperature approx. +10°C to 49°C. Store at temperatures between +10°C and +30°C. Maximum temperature resistance +200°C (short term).
Assembly of plastic parts such as ABS, polyester, EPDM etc. for the automotive industry. Assembly of profiles and decorative mouldings for the furniture industry. Assembly of accessories for electronic devices.
Mounting of panels, POS material, print finishing and general applications. Connecting sheet aluminium. Bonding and laminating of flexible and rigid materials.
Before applying the product, the surfaces must be clean, dry and free of dust, grease, oil and other contaminants.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!