Welcome to Würth Slowakia For trade customers only
Multi high-strength adhesive Pur Speed Xpress

For detailed information, other images and documents, please select individual articles from the following table.

Multi high-strength adhesive Pur Speed Xpress

Universal assembly adhesive with extremely fast reaction time. High structural strength, particularly in the case of wood/wood bonding.
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
Fast reaction time


Advantages:
  • Short pressing time

  • Workpiece quickly ready for further work steps


Extremely strong bond


Advantage:
  • Very strong, fast adhesion, especially when bonding wood/wood


Guaranteed adhesive strength


Advantages:
  • Water resistance complies with loading group D4 in accordance with EN 204

  • Heat resistance measured in accordance with Watt 91≥ 10 N/mm2


Other advantages:


  • Solvent-free

  • Odourless

  • Can be sanded and painted over

  • Compatible with polystyrene

  • Heat-resistant up to +110°C

  • High resistance to weathering

  • Suitable for the airtight sealing of OSB panel joints
Notice

This information is intended to advise you to the best of our knowledge, based on our tests and experience. Test product before use! We reserve the right to make technical changes and further develop products.