Welcome to Würth Slowakia For trade customers only
Multi-purpose drill bit multipack MFD-S 3-surface shaft - 75 years of Würth 9 pieces
Multi-purpose drill bit multipack MFD-S 3-surface shaft - 75 years of Würth 9 pieces - 1
Multi-purpose drill bit multipack MFD-S 3-surface shaft - 75 years of Würth 9 pieces - 2
Multi-purpose drill bit multipack MFD-S 3-surface shaft - 75 years of Würth 9 pieces - 3
Multi-purpose drill bit multipack MFD-S 3-surface shaft - 75 years of Würth 9 pieces - 4
Multi-purpose drill bit multipack MFD-S 3-surface shaft - 75 years of Würth 9 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Multi-purpose drill bit multipack MFD-S 3-surface shaft - 75 years of Würth 9 pieces

Drills through virtually any material.

See product details

Available in 1 version
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
Extra-sharp tungsten carbide cutting edges with special diamond grinding on all sides


  • Clean, precise holes even when drilling through several different materials in one hole

  • Very suitable for universal use

  • Drilling does not break hollow-chamber bricks

  • Precise drilling

  • Excellent drilling results in metal


Outstanding, rapid transport of drilling dust


  • Special surface treatment

  • Patented four-step profile


3-face shank


  • No slipping in the drill chuck means faster, more comfortable working

  • Optimum transmission of forces

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Notice

Not suitable for impact drilling. For rotary drilling only.