Welcome to Würth Slowakia For trade customers only
Basic trolley Multi-purpose trolley Multi
Basic trolley Multi-purpose trolley Multi - 1
Basic trolley Multi-purpose trolley Multi - 2
Basic trolley Multi-purpose trolley Multi - 3
Basic trolley Multi-purpose trolley Multi - 4

For detailed information, other images and documents, please select individual articles from the following table.

Basic trolley Multi-purpose trolley Multi

Manufactured from the Würth aluminium profile system WAPS®
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
  • 4 ball-bearing-mounted castors (of which 2 with locking brake) dia. 125 mm

  • Load capacity when static: 1500 kg

  • Load capacity at 4 km/h: 450 kg

  • 2 side comfort-grip handles

  • Bottom sealed with non-slip mat

  • Without levels
Notice
Basic trolleys without levels only! These must be added modularly.