Welcome to Würth Slowakia For trade customers only
Lock washer NF E 25511 Steel with mechanically applied zinc coating, without toothing on the underside
Lock washer NF E 25511 Steel with mechanically applied zinc coating, without toothing on the underside - 1
Lock washer NF E 25511 Steel with mechanically applied zinc coating, without toothing on the underside - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Lock washer NF E 25511 Steel with mechanically applied zinc coating, without toothing on the underside

See product details

Available in 7 versions
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
The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces.


Surface: Mechanically applied zinc coating white 15-20 µm + passivation CrVI free 192 h RR