For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Nails with shaft lengths of 72, 90 and 100 mm must be pre-tapped into place with a hammer. Please observe the corresponding device category when selecting your fasteners
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shaft length
Length calculation for nails used on steel surfaces (min. 5 mm thick):
Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shaft length
High-quality nail for steel substructures and concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!