Welcome to Würth Slowakia For trade customers only
Plug-in nipple series 2000
Plug-in nipple series 2000 - 1
Plug-in nipple series 2000 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plug-in nipple series 2000

With male thread

See product details

Available in 3 versions
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
High flow rate of up to 2100 l/min and maximum operating pressure of 16 bar


Enables optimum compressed air supply and output utilisation of compressed air consumers. Results in greater productivity and lower energy costs.



Air-tight connections


Low energy consumption and a high level of efficiency



Hardened steel nipples


For max. pressure-bearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanised


High corrosion resistance for protection even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm


Euro profiles are compatible with other compressed air fittings.



Material: Steel