Acoustic insulation anchor W-SSD, type MB for fixtures with acoustic insulation requirements, with collar
For detailed information, other images and documents, please select individual articles from the following table.
Acoustic insulation anchor W-SSD, type MB for fixtures with acoustic insulation requirements, with collar
Exclusively for trade customers
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37127.jpg)
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Reduced sound level by means of solid-borne sound insulation
- Reduces the transfer and the conduction of solid-borne sound into the structure
- Outstanding screw guidance, no lateral breaking out
- High holding power and static friction
- Immediate load-bearing capacity after insertion - no waiting
- Weather-resistant
- UV resistance
- Salt water-resistant
- Thermally stable from -40°C to +100°C
- Halogen-free
- Chemical-resistant
- Free of silicone-containing substances
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/40198.jpg)
Drill the hole
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/40199.jpg)
Clean the drill hole
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/40220.jpg)
Screw in screw and set component
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/40219.jpg)
Screw on and tighten nut
Application area
- For structure-borne sound insulation
- Can be used for light-duty and medium-duty applications requiring sound protection, e.g. in concrete, solid sand-lime brick, solid brick, gypsum wallboard, hollow concrete blocks, hollow sand-lime brick and vertically perforated brick
- For anchorages in heating, ventilation and plumbing applications (e.g. pipe clamps, toilets, cisterns etc.)
- Suitable for screws with a wood thread
- For use in pre-positioned installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!