Welcome to Würth Slowakia For trade customers only
Non-slip covering
Non-slip covering - 1
Non-slip covering - 2
Non-slip covering - 3
Non-slip covering - 4
Non-slip covering - 5

For detailed information, other images and documents, please select individual articles from the following table.

Non-slip covering

A versatile anti-slip surface reliably ensures a secure footing and effectively prevents slips and falls

See product details

Available in 1 version
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
Smooth, wet or oily floors cause painful falls and accidents


  • Non-slip cover for clean, non-slip floors

  • Investment in the safety of employers, customers and visitors


Easy to use


  • Simple, quick and clean to apply without having any specialist knowledge

  • Durable and abrasion-resistant

  • Self-adhesive

  • Easy to clean


Non-slip mineral-oil grain


  • Embedded in a tough, durable polymer and securely bonded with a strong, dimensionally stable polyester film

  • Anti-slip rating R13 in accordance with DIN EN 16165:2023-02
Notice

Caution: Optimum bonding of the film with the substrate is reached after approx. 48 hours. Until this point, do not attempt to adhere anything or expose the glued textured design film to major stresses (such as car wash facilities, steam jets etc.).

Application area
Lorry cab
Truck bumper
Stairs