RED PERFECT® 3D non-woven lamella flap disc for direct use on angle grinders
For detailed information, other images and documents, please select individual articles from the following table.
RED PERFECT® 3D non-woven lamella flap disc for direct use on angle grinders
For cleaning and matting unalloyed and high-alloy steels, aluminium and non-ferrous metals
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Free of iron, chlorine and sulphur (≤ 0.1 %)
- Extra-reinforced non-woven nylon abrasive with needled fabric backing
- Rugged fibreglass backing pad
- Long service life due to segment arrangement
- Compact design and intensive grinding
- No change in shape during grinding
- No clogging
- Cooler grinding (low working temperature)
- No additional backing pad required
Notice
- Use a speed-adjustable angle grinder
- Wear safety goggles and gloves
Application area
- Used for grinding surfaces and edges, dressing and smoothing, deburring and for weld seam machining
- For cleaning and polishing unalloyed and high-alloy steels, aluminium and non-ferrous metals
- Removing oxide films and discolouration after welding and after plasma cutting of high-grade steel sheets
- Removing surface defects (minor scratches)
- For preparing surfaces to be painted, for removing paint and rust
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!