For detailed information, other images and documents, please select individual articles from the following table.
Nylon Sanding Fleece Roller
Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide), for use with all current satin-finishing machines.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Flexible, open fleece structure
- Ideal adjustment to workpiece geometry for optimum surface contact.
- Virtually no clogging due to surface abrasion
- Uniform and reproducible sanding results
- Reduced heat generation -> cool sanding
Even and consistent work results along with a clean, residue-free surface
Continuous exposure of fresh abrasive grain
Minimised risk of damaging workpiece surface or removing too much material
Easy to use grinding operation
No contamination of material surfaces
Free of corrosion-prone metals
Plastic support flanges can be removed in stages
19 mm location hole and 4x 6 mm wedge taper
The maximum permissible speeds may not be exceeded. Work only with appropriate protective equipment, such as safety glasses, gloves, hearing protection etc. Coarse cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges! Observe operating instructions.
- For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.
- Cleaning welding seams, metal surfaces, wood and plastic
- Removing discolouration, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues and cement and concrete residues.
- Structuring, line matting, preparation and roughening up of surfaces
- Light deburring work
- Cleaning vehicle underbodies and for various other tasks in bodywork construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!