Welcome to Würth Slowakia For trade customers only
O-rings, inch, assortment, without case 1,050 pieces for system case 4.4.1.
O-rings, inch, assortment, without case 1,050 pieces for system case 4.4.1. - 1
O-rings, inch, assortment, without case 1,050 pieces for system case 4.4.1. - 2

For detailed information, other images and documents, please select individual articles from the following table.

O-rings, inch, assortment, without case 1,050 pieces for system case 4.4.1.

O-ring, inch, NBR 70, (2.9-23.4)

See product details

Available in 1 version
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
  • Without case for direct use in existing cases, racks and vehicle interior equipment in the ORSY system dimensions 4.4.1

  • NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)

  • Temperature resistance: -30°C to +100°C

  • Dimensional tolerances according to DIN ISO 3601-1 B (industry standard)