The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ORSY®BULL series 5 top loader
A robust, flexible and extremely mobile all-rounder. Ideal for bulky items.
Register now and access more than 125,000 products
 
					Variants
Register now and access more than 125,000 products
Intelligent
Simply stack the boxes up and lock them in place using the clever coupling mechanism.
Strong
Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.
Practical
Large, ergonomically shaped handles for high user comfort – no painful cutting into the user's hand.
Useful
Easy to lock and unlock thanks to a special sliding mechanism.
Secure
Each box can be secured with a lock to prevent others from accessing the contents.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!