For detailed information, other images and documents, please select individual articles from the following table.
ORSY®BULL series 7 front loader combination box
Transportation and tool box for greater orderliness and clarity, combining front loader and drawers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Intelligent
Simply stack the boxes up and lock them in place using the sophisticated coupling mechanism
Strong
Extremely robust thanks to impact-resistant sides made from high-quality plastic that is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.
Practical
Large, ergonomically shaped handles for high carrying comfort — no cutting into the user's hand
Useful
Easy to lock and unlock thanks to a special sliding mechanism
Secure
Each box is equipped with a lock to prevent others from accessing the contents.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!