For detailed information, other images and documents, please select individual articles from the following table.
Oil stain remover
Highly effective oil stain remover to loosen and bind oils and greases
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Highly volatile cleaner for thorough and effective removal of various oil stains with penetrating action
- Biodegradable
(≥ 99 % according to OECD test method 303 A)
- Free from aromatic compounds
- Without surfactants and colourings
Shake the oil stain remover vigorously as the binding material settles at the bottom and needs to be mixed with the liquid before use.
For removing oil stains on concrete, composite stone, clinker brick, screed, natural stone and unvarnished wood. Also suitable for removing grill oil stains.
Shake product vigorously prior to use. The surface to be treated must be dry before application. Dowse the oil stains to be removed with the oil stain remover and leave to dry until a white, dry crust forms (approx. 10-15 minutes, depending on the amount used). The crust can be swept up or vacuumed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!