For detailed information, other images and documents, please select individual articles from the following table.
POE oil POE 100
Special POE (polyester) air-conditioning compressor oil for vehicle air-conditioning systems using R134a/R1234yf refrigerants and electric air-conditioning compressors (hybrid, start/stop, electric)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent resistance to potential electric creepage current in high-voltage air-conditioning systems
Very hydrophobic
- Not conductive
- Electrical components are not affected
Excellent smoothness, thereby protecting the compressor from wear
- Do not mix with other air-conditioner compressor oils
- Store such that the oil is protected from moisture
- Use up the open can quickly and do not store for long periods
For maintaining, lubricating and cooling vehicle electric air-conditioning compressors as well as sliding and rotating parts in the R134a/R1234yf air-conditioning circuit
Top up low compressor oil according to the amount used or to the amount recommended by the vehicle manufacturer and add to the air-conditioning circuit via the air-conditioning service unit or using an injector
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!