Welcome to Würth Slowakia For trade customers only
PTFE thread sealing cord

For detailed information, other images and documents, please select individual articles from the following table.

PTFE thread sealing cord

Würth Fibre can be used to achieve optimum seals on metal threads and plastic threads. It forms a PTFE film of the exact thickness required when the thread is locked.
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
  • No expiry date

  • Resistant to fungal and bacterial growth, mould, enzyme and microbiological activity and oxidation

  • Absolute chemical resistance to the most aggressive chemicals, solvents and acids

  • Non-flammable and non-combustible

  • Suitable for immediate use in metal connections and plastic connections

  • 175 m spool in a convenient plastic box with a protected 360° blade and integrated fluid installation aid

  • Replaces all other sealants

  • Product tested and approved in accordance with international standards: DVGW, BAM, WRAS, TZW, Gastec