Welcome to Würth Slowakia For trade customers only
PU pneumatic hose premium anti-spark

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PU pneumatic hose premium anti-spark

Highly resistant and durable as well as spark-resistant PU pneumatic hose in straight design

See product details

Available in 4 versions
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
Spark-resistant surface


Optimum protection against sparks and the formation of sparks during cutting work.



Increased working comfort and wider range of applications


Significantly lighter, more flexible and more resistant to kinking than PVC hoses



No pressure drop and maximum utilisation of output of consumers


Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.



High UV resistance and particularly high resistance to oil, solvents and other non-aqueous solutions


Sturdy fabric inserts and high-quality ester-based polyurethane coating

Notice
  • Not suitable for painting work.

  • Not suitable for particularly moist environments and for use with water.