Welcome to Würth Slowakia For trade customers only
PU pneumatic hose set

For detailed information, other images and documents, please select individual articles from the following table.

PU pneumatic hose set

Straight, with fittings

See product details

Available in 1 version
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
Increased working comfort and wider range of applications


Compressed-air hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.



No pressure drop and maximum utilisation of output of consumers


Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.



Cost saving and up to 10x longer service life than PVC hoses


High friction resistance, robust fabric lining, and excellent resistance to oil, petrol, dirt and UV radiation. Temperature range of –20°C to +60°C.



Up to four times higher safety factor for the user


Maximum operating pressure at 16 bar.

Notice

Not suitable for painting work. Not suitable for particularly moist environments and for use with water.