For detailed information, other images and documents, please select individual articles from the following table.
Pre-stretched Packfix packaging film
For optimally securing load units with low consumption
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Film already pre-stretched due to special production process
- 50–60% less consumption and therefore extremely environmentally friendly and resource-sparing
- Easy to handle due to light roll weight
- No laborious pre-stretching of the film required
Reduced slipping of the goods on the pallet
Excellent securing of load units thanks to higher holding power.
Doubled edges prevent tearing and provide additional safety
For packing, bundling, protecting, securing, safeguarding load units and as moisture and theft protection. Universal usage for a wide variety of packaging goods such as packages, pallets, wood and plastic profiles, carpet rolls, picture frames, other long goods etc. Packfix, pre-stretched, has also proven its worth in relocation applications such as for sealing cartons, protecting furniture pieces and securing drawers against opening.
Please refer to the technical data sheet for information on correct application.
Pre-stretched Packfix is only applied tightly to cargo, allowing for very easy wrapping with forwards motion. This also reduces the risk of accidents. When securing pallets with Packfix for load units, it is essential to pay attention to the foot windings. A good connection between the load carrier and packing material is essential for good load unit securing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!