Welcome to Würth Slowakia For trade customers only
Ocean padlock
Ocean padlock - 1
Ocean padlock - 2
Ocean padlock - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Ocean padlock

Resistant to seawater, rustproof

See product details

Available in 1 version
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
  • Rustproof internal mechanism

  • The stainless steel shackle locks on both sides

  • The plastic casing is impact- and scratch-resistant, comprises 70 % recycled plastic and is UV stable

  • Lock can be closed quickly, as no key needs to be inserted when locking

  • Large number of differently keyed locking systems

  • Paracentric key profile

  • Each lock is supplied with two keys
Notice

The keyed-alike locks are identical to those of the Magno padlock range.