Welcome to Würth Slowakia For trade customers only
Paint spray, high gloss
Paint spray, high gloss - 1
Paint spray, high gloss - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Paint spray, high gloss

Durable nitro-alkydal quality at a high technical level.

See product details

Available in 15 versions
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
High-grade nitro-alkydal quality


  • Easy to use

  • Excellent spreading properties

  • Fast drying

  • Good coverage


Can be painted over all common primers, filler products, and paint types



Quick-drying paint resin



Does not contain heavy metals



Drying time at 20°C


  • Dust-dry< 10 min.

  • Tack-free < 20 min.

  • Touch-dry < 60 min.
Notice

400 ml can with round nozzle, 600 ml can with fan nozzle