The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Paint spray, matt
Durable nitro-alkydal quality at a high technical level
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High-grade nitro-alkydal quality
- Quick drying
- Easy to apply
- Very good coverage properties
- Good coverage
Can be coated with all common primers, filler products and paint types
Quick-drying paint resin
Formula does not contain heavy metals
Drying time at 20°C
- Dust-dry< 10 min.
- Tack-free< 20 min.
- Touch-dry< 60 min.
Temperature-resistant up to +80°C
For paint repair work, protection from corrosion and weathering, and for surface finishing. Surfaces: Wood, metal, fabric, stone, ceramics, glass, paintable plastics, concrete, wicker. Wide range of uses: Commercial vehicles, bodywork, radiators, window construction, steel construction etc.
Shake the can vigorously for approx. 2 minutes before use. The surface must be clean, dry and free from grease. Remove rust and old loose paint; sand and prime. Spraying distance: 20-25 cm. Maintain a flash-off time of approx. 5 minutes between spray coatings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!