Sensomatic pair of traverses
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
2-in-1 combination
- Electro-mechanical opening system with soft-close, could not be easier to open and close, with mechanical damping system
- Drawer opens with electronic support
- Soft-close
Sensomatic
- Start opening by quickly tapping on or pulling anywhere on the entire front panel
- One power supply unit supplies up to 30 opening units
- Up to three drawers can be tapped at the same time
- Lowest installation depth on the market between the back wall of the drawer and the unit
Easy to install
Minimum cabling — plug & play
Application area
One opening unit for all weight classes and body widths up to 1200 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!