Asbestos sheeting sack With skirting and fastener bands
For detailed information, other images and documents, please select individual articles from the following table.
Asbestos sheeting sack With skirting and fastener bands
With asbestos labelling in accordance with TRGS 519
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
The skirt with fastener bands, coating and corresponding asbestos labelling allow technical regulations on occupational safety in accordance with TRGS 519 to be adhered to and maintained.
- With four round slings (length: 25 cm)
- Load SWL: 1,500 kg
- Safety factor SF: 5:1
- Fabric thickness: 120 + 20 g/m²
Application area
- Asbestos, demolition, renovation or maintenance work in accordance with TRGS 519
- For accumulating, storing and clearing waste containing asbestos.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!