Biomatic 2.0 stationary parts cleaner
For detailed information, other images and documents, please select individual articles from the following table.
Biomatic 2.0 stationary parts cleaner
Würth BIOMATIC stationary solvent-free degreasing system with a load capacity of 150 kg.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Internal sink dimensions: L67 x D58 x H17 cm
- Equipped with a cleaning brush
- The run-off point of the sink is fitted with a 200-micron strainer
Works with innovative biodegradation technology (microorganisms convert grease into CO₂ and water)
- Solvent-free
- Less risk to the environment
- No VOC emission
Non-flammable, non-hazardous degreasing fluid
- No risk to the user
- Reduced PPE requirements
Fluid heated to 42°C
- More effective cleaning
- More comfortable to use
Significant reduction in user costs
- No monthly service contract
- No waste disposal costs
Energy savings thanks to the built-in ECO mode
Supplied with one biological strainer
Application areaEfficient and stress-free degreasing of mechanical parts in cars, HGVs, public works vehicles, motorcycles, agricultural equipment and gardening machinery, as well as in maintenance, industry and aeronautics.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!