For detailed information, other images and documents, please select individual articles from the following table.
Vario pipe feedthrough
Universal seal in stainless steel for pipes and cables. Stainless steel with super-segment ring technology in robust rubber. Seals off new pipes/cables to be installed as well as those already installed.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Super-segment ring technology
- Made from robust rubber
- For universal use
- Seal can be adjusted easily
- Less storage space required
Exact marking of the diameter range
Enables fast, reliable sealing with shorter installation times
Divisibility
Also seals previously installed pipes
Integrated torque control
Guarantees safe installation
U profile
Ensures maximum stability
Segments linked with membrane skin
No loose parts during installation
Tear-off edge
Simple removal of the segments
Blind plug included
Also suitable for closing off reserve openings
Universal solution for sealing waste water lines and media pipes in plumbing, heating, air-conditioning, electrical, underground line and pipeline construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!