Fire protection collar set EC Endless Collar
		
	For detailed information, other images and documents, please select individual articles from the following table.
Fire protection collar set EC Endless Collar
Highly flexible for various pipe diameters. Heavily foaming material in the event of a fire
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
 
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- For straight ducts
- Zero distance possible with general type approval aBG Z-19.53-2551
- Suitable for retrofitting
- Sockets may be located in the collar area
- Low assembly height
- Corner solutions are possible
- Few fixing points; only three lugs at dia. 110 mm
- At a collar height ≥ dia. 110 mm, the assembly height is only 40 mm
- Continuous collar, independent of pipe diameter
- Can be installed in the tightest of spaces
- Scope of delivery
10 m intumescent pipe wrap, 3 m stainless steel tape, 18 fastening hooks
Notice
							
						For detailed information on the partition, please refer to the general type approval Z-19.53-2549
Application area
				   		For processing in the F4 system with fire protection sleeve EC Endless Collar F4
- For wall and ceiling ducts with the fire resistance class "fire-resistant"
- For uninsulated flammable pipes with an outer diameter up to 160 mm, optionally with a PE acoustic insulation sleeve
- PE acoustic insulation sleeve with insulation thickness ∅ 4 mm
- Synthetic rubber insulation for plastic pipes, steel, stainless steel and copper pipes
- PVC, PE, PP pipes
- Mineral-reinforced plastic pipes such as Poloplast - Polokal NG, Wavin - SI Tech, Geberit - Silent PP, Rehau - Raupiano Plus, Coes Blue Power, Valsir - TRIplus, Mainpex - Mainpower
- Multi-layer composite piping such as Fusiotherm Stabi, Uponor Unipipe, alpex F 50/alpex L
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!