Welcome to Würth Slowakia For trade customers only
Smooth PVC plaster tape
Smooth PVC plaster tape - 1
Smooth PVC plaster tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Smooth PVC plaster tape

Masking tape for protecting smooth surfaces during painting, plastering and varnishing both indoors and outdoors.

See product details

Available in 2 versions
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
Smooth, rugged backing


The tape is not damaged by plaster trowels



Select natural rubber adhesive


Excellent adhesion, even on slightly uneven surfaces



Strong connection between adhesive and carrier tape


This enables residue-free removal

Notice

The surface to be covered must be fully dry and free from dust, grease and oil. After use (max. adhesion period: 6 weeks), the tape should be removed at room temperature (+5 °C to +40 °C) by pulling off at a 45° angle to the edge of the paint or to the plaster in a slow, smooth motion.



Not suitable for natural stone.


Not suitable for oven drying.

Application area