For detailed information, other images and documents, please select individual articles from the following table.
Plastic T-connector
Plug connector for pneumatic control lines
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Operating temperature: -20°C to +80°C
- Permissible operating pressure max. 20 bar
Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.
Suitable for plastic hoses of different material qualities. Not for brake systems, only for secondary consumers.
Installation:
Insert polyamide pipe into the quick-fit plug while overcoming slight resistance of the O-ring and pressing in pipe as far as it will go
Dismantling:
Press clamping ring against connection and pull out pipe
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!