For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Solvent-free
- High-quality, emulsion-based plastic paint
- Return faded plastic to look like new
- Easy to use
- Do not apply or store at temperatures below +7 °C
When being applied, plastic paint is sensitive to moisture. Therefore, do not apply in the rain or bring into contact with water shortly after application.
Do not apply in direct sunlight.
Plast-PT plastic paint must not be mixed with other, third-party paints as the specific properties may no longer be achieved.
Harmful to health if swallowed. Keep out of reach of children.
Bumpers, synthetic leather roofs, folding roofs (including fabric), plastic interior panelling, rubber parts, water hoses, running board panels etc.
Shake before use. Dampen the sponge with water and clean the plastic to be treated with the rough side of the sponge. Slightly squeeze out the sponge. Apply plastic paint to the smooth side of the sponge and evenly rub into the part being treated. Remove unwanted colour from trim strips and varnished surfaces after application. Plastic paint already dried on can be loosened again with damp plastic paint.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!