W-UR 14 SymCon plastic frame fixing with special zinc plated steel countersunk head screw and SymCon thread
		
	For detailed information, other images and documents, please select individual articles from the following table.
W-UR 14 SymCon plastic frame fixing with special zinc plated steel countersunk head screw and SymCon thread
Special anchor geometry and immediate load-bearing capacity for anchors in a redundant non-structural system in non-load-bearing systems
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
 
					 
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Secure installation
- Virtually no spinning of the anchor sleeve due to low installation torque and expansion
- Reliable follow-up expansion capability due to ingenious anchor geometry
- Virtually no undercutting due to optimal compression of the anchor sleeve by screwing in the screw
Excellent fastening technology
- Approved for anchors in a redundant non-structural system for secure installation in non-load-bearing systems
- Minimal installation work because the anchor sleeve and special screw are pre-assembled
- Improved load transmission through even, continuous load transfer across the entire expansion area
Proof of Performance
European Technical Approval ETA-11/0309, multiple attachment of non-load-bearing systems in concrete and masonry
Notice
- When anchoring in solid brick and solid sand-lime block, we recommend performing pull-out tests due to differences in brick manufacturing
- Lengths 330, 360 and 390 mm are not pre-assembled
Application area
 Metal substructures
Metal substructures
 Metal substructures
Metal substructures
 Create the drill hole
Create the drill hole
 Clean the drill hole
Clean the drill hole
 
Set anchor and screw
 
Screw in the screw
 
Screw in screw until flush
 Create the drill hole
Create the drill hole
 Clean the drill hole
Clean the drill hole
 Set anchor and screw
Set anchor and screw
 Screw in the screw
Screw in the screw
 Screw in screw until flush
Screw in screw until flush
Application area
- Anchors may be used for one-off temporary anchoring of façade scaffolding with a service life of < two years
- Suitable for anchoring in normal weight concrete masonry walls such as solid brick, solid sand-lime blocks, vertically perforated brick, hollow sand-lime blocks, hollow lightweight concrete blocks, solid lightweight concrete blocks, concrete bricks
- Suitable for fastening façades, suspended ceilings, roof substructures made of wood or steel, wooden beams, wooden laths, angle brackets, wall-mounted cabinets, shelves etc.
Instructions
				   		- Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)
- Drill cuttings must be removed from the drill hole
- Installation temperature in base material ≥ -20 °C
- Installation temperature of the anchor sleeve ≥ 0 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!