For detailed information, other images and documents, please select individual articles from the following table.
Juniorfix pneumatic application gun
Powerful and lightweight pneumatic application gun for applying products in cartridges. Ideally suited for adhesives and sealants with high and low viscosities.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Easy to work with
Lightweight, compact and ergonomic design
Rotary pressure controller on handle for slow and fast extrusion
Additional fine regulation of the flow speed via trigger.
Optimum movement
Damper on quick-trigger valve
Protection of e.g. air supply components and simple cleaning
Fully enclosed housing
The average consumption for pneumatic application guns is approx. 7.2 litres/minute.
Caution: The maximum working pressure for applying sealants is 6 bar.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!