Welcome to Würth Slowakia For trade customers only
Swivel joint for pneumatic tools
Swivel joint for pneumatic tools - 1
Swivel joint for pneumatic tools - 2

For detailed information, other images and documents, please select individual articles from the following table.

Swivel joint for pneumatic tools

See product details

Available in 1 version
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
High flexibility right at the pneumatic device makes use much easier



Can be bent to at least 180°


No bending of the connecting hose.



Can be rotated through 360°


Prevents the pneumatic hose from twisting.



A manometer can be connected directly to the swivel joint


Working pressure is measured right at the pneumatic tool.

Notice

Each connection leads to pressure losses. For this reason, a pneumatic system should only have as many connections as is really necessary. Insufficient operating pressure leads to performance losses.

Application area