For detailed information, other images and documents, please select individual articles from the following table.
Max Longlife & Speed point, flat and spade chisel multipack 3 pieces
Next generation premium pointed, flat and spade chisels with tool holder suitable for SDS-max in an attractive multipack.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The new chisel shape prevents jamming and reduces friction.
- Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
- Up to 170 % longer service life compared to standard versions
Point chisel
For general demolition and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.) For hard materials, e.g. concrete.
Flat chisel
For general demolition and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.) For softer materials. Can also be used for marking masonry to be knocked out.
Spade chisel
Knocking off plastered walls and loosening soil, screed and bitumen.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!