Post support bracket ProBase type C Top
For detailed information, other images and documents, please select individual articles from the following table.
Post support bracket ProBase type C Top
For screwing onto an M30 threaded rod. The solution for virtually all support types
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Very high load capacities in all load directions
- Optimised angled screw fitting with system screws 8 x 160 mm zinc-nickel prevents splitting of the wood
- Height adjustment possible under full load
- Simplified and precise installation due to centring point
Proof of Performance
CE labelling as per European Technical Assessment ETA-15/0540
Notice
The M30 threaded rod should have a minimum characteristic yield strength of Reh = 235 MPa and a minimum characteristic tensile strength of Rm = 360 MPa.
Application area
Load-bearing connection, for the highest loads in timber constructions between supports and substrate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!