ProBase type C post support bracket
For detailed information, other images and documents, please select individual articles from the following table.
ProBase type C post support bracket
The solution for virtually all support types
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Very high load capacities in all load directions
- Saves time during assembly due to removable head plate and connection of the two parts with a 55 mm union nut as screw connection
- Optimised angled screw fitting with system screws 8 x 160 mm zinc-nickel prevents splitting of the wood
- Height adjustment possible under full load
- Simplified and precise installation due to centring point
Proof of Performance
CE labelling as per European Technical Assessment ETA-15/0540
Application area
Load-bearing connection, for the highest loads in timber constructions between supports and substrate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!