Profile universal blind cylinder
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
For door thicknesses from 50-150 mm
- Closing off of profile cylinder openings where no locking function is required
- Optimal adjustment to fitting by moving it
- Suitable for use in fire protection terminations up to fire resistance class EI ² 90 in accordance with DIN EN 13501 or T90 in accordance with DIN EN 4102 Part 5
Notice
Universal blind cylinders cannot be ordered with locking systems, but instead must always be supplied from the product line in stock.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!